Beli core drilling machine di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DMX Drill Machine (Mesin Bor)Deskripsi:Mesin bor intiatribut:
- Product ID: DMX1201
- Power: 3500 watt
- Voltage: 220-240 V
- Max.Drilling Diameter: 200 mm
- Free Speed: 700 r.p.m
- BDS Pipe Drilling and Tap MachineDeskripsi:PipeMAB 525STRONG GRIP ON PIPES & CURVED SURFACESPipe Drilling + Tapping Machine With Special Magnetic SystemPowerful magnetic adhesion force up to max. 1020kg (20 mm material thickness / S 275 JR). The new PipeMAB magnetic core drilling machines from BDS Maschinen, Made in Germany. The patented pipe magnetic clamping system with two permanent magnets automatically adapts to the pipe diameter. The swivel arrangement of the permanent magnets allows pivoting to conform to any pipe 85 mm (3") diameter or larger, on straight surfaces as well as inside and outside of the curve surfaces. Result: Fast, accurate and safe drilling with the BDS PipeMAB series.atribut:
- Core Drilling (mm): 50
- Thread Cutting (mm): ≤ Ø 20
- Voltage (V): AC 230-110/125
- Max. Core Drill Cutting Depth (mm): 40
- Core Drill Max. Ø HSS/TCT (mm): 50
- Countersinking (mm): ≤ Ø 50
- Gear 2 Range (rpm): 180-580
- Gear Range 1 (rpm): 70-280
- Magnet Dimensions (mm): 191x266x88
- Motor Output Power (W): 1600
- Reaming (mm): ≤ Ø 20
- Spindletaper: MT 3
- Stroke (mm): 160
- Twist Drill (mm): ≤ Ø 20
- KWT Core Drill Bit (Mata Bor Inti Beton)atribut:
- Diameter size (mm): 30
- Husqvarna Coring Bit (Mata Bor Inti)Deskripsi:Diamond-tipped core bits for dry coring have side slots that provide cooling and offer access for removing slugs of material from the bits after drilling. They do not require coolant during drilling and are suitable for drilling brick and block that is not reinforced.atribut:
- Core Bit Cutter Material: Diamond-Tipped
- Connection Type: Permanent
- Item: Coring Bit
- Shank Included: Yes
- Wipro Masonry Drill Diamond (Mata Bor Diamond)atribut:
- Size L (mm): 420
- DMX Core Drill Concrete (Mata Bor Inti Beton)Deskripsi:Mata mesin bor inti
- Makita Diamond Core Drill (Mesin Bor Inti)atribut:
- Cable Length (m): 2.5
- Carbon Brush Nominal Number: 322
- Core Drill Diameter: (Standard) 14.5-120, (Max) 160
- Core bit mounting screw: M27
- Current (A): 14
- Drilling Thickness (mm): (Max) 160, (Standard 120)
- Included Accessories: Carrying case, water treatment pad, handle, single-ended wrench (36 mm)
- Mass (kg): 8.3 (excluding code)
- Power Consumption (W): 1330
- Power Input (V): Single phase 100
- Rotational Speed (min -1 [rpm]): 950
- Stroke (mm): 323
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- Dongcheng Corded Core Drill (Mesin Bor Beton)atribut:
- Size (mm): 90
- BDS Mesin Bor Magnet OtomatisDeskripsi:The fully automatic magnetic drilling machine with automatic feed, automatic reverse and automatic shut-off. The AutoMAB 450 is equipped with Morse Taper 2 spindle taper. The AutoMAB 450 automatic magnetic drill machine can drill 45 mm diameter holes in 55 mm cutting depth.The AutoMAB 450 automatic magnetic drill machine is easy to use and simple magnetic drill machine. It's also simple because there is no need for adjusting speed gears. The advantages of AutoMAB 450 automatic magnetic drill machine are that these machines are independent of the drilling skills of the operators, so even new operators can use the machines easily. Also, due to automatic feed one can get higher tools life i.e. higher performance of annular cutters. Made in Germany technology of automatic magnetic drilling machine.
- MILWAUKEE Diamond Coring Rig Motor (Mesin Bor Inti)atribut:
- Voltage (V): 120 AC
- Power Source: Corded
- Speed Setting: Variable Speed
- Number of Speed Settings: 2
- Phase: Single-Phase
- Plug Type: L5-20P
- MILWAUKEE Coring BitDeskripsi:Diamond-tipped core bits for dry coring have side slots that provide cooling and offer access for removing slugs of material from the bits after drilling. They do not require coolant during drilling and are suitable for drilling brick and block that is not reinforced.atribut:
- Connection Type: Permanent
- Core Bit Cutter Material: Diamond-Tipped
- Shank Included: Yes
Daftar Harga core drilling machine Terbaru October 2026
| Shibuya Core Drilling Machine | Rp3.899.900 |
| DMX Drill Machine (Mesin Bor) | Rp4.799.900 |
| Wipro Core Drill Machine (Mesin Bor Magnetik) | Rp2.299.900 |
| TIGON Electrical Core Drill | Rp6.799.900 |
| DCA Diamond Drill with Water Source (Mesin Bor Inti) | Rp3.299.900 |
| BDS Pipe Drilling and Tap Machine | Rp72.999.900 |
| KWT Core Drill Bit (Mata Bor Inti Beton) | Rp259.900 |
| Husqvarna Coring Bit (Mata Bor Inti) | Rp2.699.900 |
| RYU Magnetic Drill (Mesin Bor Magnetik) | Rp4.799.900 |
| Wipro Masonry Drill Diamond (Mata Bor Diamond) | Rp389.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P102113486-1.jpg)
/raP108532982-1.jpg)

/6mP103759238-1.jpg)

/qdP103930949-1.jpg)
/gsP107721604-1.jpg)
/1vP102174067-2.jpg)
/k5P108524725-1.jpg)
/P102113455-1.jpg)
/h2P114681614-1.jpg)
/5lP103759201-1.jpg)
/P101000154-1.jpg)
/fiP103444558-1.jpg)

/08P107282008-1.jpg)
/j7P103444691-1.jpg)

/P102174265-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)